DRYWALL SCRW #10 BUGLE COARSE 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRYWALL SCRW #10 BUGLE COARSE 6IN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU31300.019.0600
  • Mfr. Model # U31300.019.0600
  • UNSPSC # 31161509
  • CATALOGUE PAGE # 1044
  • Shipping Weight 2.396 lbs

Technical Specs

  • Application Interior Use Only, Wallboard and Multi-Purpose Wood
  • Item Drywall Screws
  • Finish Black Phosphate
  • Length 6"
  • Material Steel
  • Package Quantity 100
  • Size #10
  • Head Type Flat Countersunk/Bugle Trumpet
  • Drive Phillips
  • Driver Size #2
  • Point Type Sharp
  • Thread Length Partial
  • Thread Type Coarse
  • Head Dia. 8.48mm
  • Type Bugle Head
  • Head Height 2.48mm
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list