DRYWALL SCRW #10 BUGLE COARSE 3 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRYWALL SCRW #10 BUGLE COARSE 3 1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB31300.019.0350
  • Mfr. Model # B31300.019.0350
  • UNSPSC # 31161509
  • CATALOGUE PAGE # 1044
  • Shipping Weight 26.455 lbs

Technical Specs

  • Application Interior Use Only, Wallboard and Multi-Purpose Wood
  • Item Drywall Screws
  • Finish Black Phosphate
  • Size #10
  • Length 3-1/2"
  • Material Steel
  • Drive Phillips
  • Driver Size #2
  • Head Type Flat Countersunk
  • Point Type Self Tapping
  • Thread Length 2-1/2"
  • Thread Type Coarse
  • Head Dia. 8.40mm - 9.00mm
  • Package Quantity 2000
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list