Skip Content
Discontinued with Replacement
DRYWALL SCREW SIZE #8 3 IN. PK40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRYWALL SCREW SIZE #8 3 IN. PK40

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1NB54
  • Mfr. Model # 1NB54
  • UNSPSC # 31161509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.55 lbs
Suggested Replacement Product
DRYWALL SCRW #10 BUGLE COARSE 3IN

Price: NA

Technical Specs

  • Finish Black Phosphate
  • Application For Attaching Drywall to Wood or Metal Studs
  • Item Drywall Screws
  • Length 3"
  • Material Carbon Steel
  • Package Quantity 510
  • Size #8
  • Type Standard
  • Drive Phillips
  • Head Type Bugle
  • Driver Size #2
  • Point Type Sharp
  • Head Dia. 0.323-0.335
  • Thread Type Coarse
  • Head Height 0.236

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list