DRYWALL SCREW PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRYWALL SCREW PK50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1NB51
  • Mfr. Model # 1NB51
  • UNSPSC # 31161509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.85 lbs

Technical Specs

  • Length 1-1/4"
  • Item Drywall Screws
  • Material Carbon Steel
  • Finish Black Phosphate
  • Package Quantity 1215
  • Application For Attaching Drywall to Wood or Thicker Gauge Metal Studs
  • Size #6
  • Type S12 Self Drilling
  • Drive Phillips
  • Point Type Self-Drilling
  • Driver Size #2
  • Head Height 0.236
  • Drill Point Size #3
  • Thread Type Fine
  • Head Dia. 0.319-0.331

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list