Skip Content
DRYWALL SCREW PK40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRYWALL SCREW PK40

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1NB43
  • Mfr. Model # 1NB43
  • UNSPSC # 31161509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.07 lbs

Technical Specs

  • Finish Black Phosphate
  • Application For Attaching Drywall to Wood or Metal Studs
  • Item Drywall Screws
  • Length 2"
  • Material Carbon Steel
  • Package Quantity 925
  • Size #6
  • Drive Phillips
  • Type Standard
  • Driver Size #2
  • Head Type Bugle
  • Point Type Sharp
  • Head Dia. 0.319-0.331
  • Thread Type Fine
  • Head Height 0.236

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list