DRYWALL SCREW PK35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRYWALL SCREW PK35

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1NB47
  • Mfr. Model # 1NB47
  • UNSPSC # 31161509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.43 lbs

Technical Specs

  • Finish Black Phosphate
  • Application For Attaching Drywall to Wood or Metal Studs
  • Item Drywall Screws
  • Material Carbon Steel
  • Length 2-1/2"
  • Package Quantity 580
  • Type Standard
  • Size #8
  • Drive Phillips
  • Driver Size #2
  • Point Type Sharp
  • Head Type Bugle
  • Head Dia. 0.323-0.335
  • Thread Type Fine
  • Head Height 0.236

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list