Skip Content
DRYWALL SCREW PK35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRYWALL SCREW PK35

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1ME88
  • Mfr. Model # 1ME88
  • UNSPSC # 31161509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.03 lbs

Technical Specs

  • Application For Attaching Drywall to Wood Stud
  • Length 3-3/4"
  • Finish Black Phosphate
  • Item Drywall Screws
  • Material Carbon Steel
  • Type Standard
  • Package Quantity 260
  • Size #10
  • Driver Size #2
  • Point Type Sharp
  • Head Type Bugle
  • Drive Phillips
  • Thread Type Coarse
  • Head Height 0.236
  • Head Dia. 0.335-0.354

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list