Skip Content
DRYWALL SCREW,PK 1465 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRYWALL SCREW,PK 1465

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS2BU55
  • Mfr. Model # 2BU55
  • UNSPSC # 31161509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.1 lbs

Technical Specs

  • Application For Attaching Drywall to Wood Stud
  • Finish Black Phosphate
  • Item Drywall Screws
  • Material Carbon Steel
  • Length 1-1/4"
  • Package Quantity 1465
  • Size #6
  • Type Standard
  • Driver Size #2
  • Drive Phillips
  • Head Type Bugle
  • Point Type Sharp
  • Thread Type Coarse
  • Head Dia. 0.319-0.331
  • Head Height 0.236

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list