Skip Content
DRYWALL SCREW BUGLE #6 2 IN PK22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRYWALL SCREW BUGLE #6 2 IN PK22

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS3JHG8
  • Mfr. Model # 3JHG8
  • UNSPSC # 31161509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Application For Attaching Drywall to Wood or Metal Stud
  • Length 2"
  • Finish Black Phosphate
  • Material Carbon Steel
  • Item Drywall Screws
  • Package Quantity 100
  • Size #6
  • Type Standard
  • Drive Phillips
  • Point Type Sharp
  • Thread Type Coarse
  • Driver Size #2
  • Head Type Bugle
  • Head Dia. 0.331-0.319
  • Head Height Max to 0.236

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list