Skip Content
DRYWALL SCREW BUGLE #6 1 IN PK18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRYWALL SCREW BUGLE #6 1 IN PK18

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS3JHH2
  • Mfr. Model # 3JHH2
  • UNSPSC # 31161509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application For Attaching Drywall to Wood or Metal Stud
  • Item Drywall Screws
  • Finish Black Phosphate
  • Length 1"
  • Material Carbon Steel
  • Package Quantity 100
  • Size #6
  • Drive Phillips
  • Type Standard
  • Driver Size #2
  • Head Type Bugle
  • Thread Type Fine
  • Head Dia. 0.331-0.319
  • Point Type Sharp
  • Head Height Max to 0.236

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list