Skip Content
Discontinued with Replacement
DRYWALL SCREW BUGLE #10 4 IN PK42 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRYWALL SCREW BUGLE #10 4 IN PK42

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS3LHD1
  • Mfr. Model # 3LHD1
  • UNSPSC # 31161509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.07 lbs
Suggested Replacement Product
DRYWALL SCRW #10 BUGLE COARSE 4IN

Price: NA

Technical Specs

  • Application For Attaching Drywall to Wood or Metal Stud
  • Length 4"
  • Item Drywall Screws
  • Finish Black Phosphate
  • Material Carbon Steel
  • Size #10
  • Package Quantity 100
  • Drive Phillips
  • Type Standard
  • Head Type Bugle
  • Driver Size #2
  • Point Type Sharp
  • Thread Type Coarse
  • Head Dia. 0.354-0.335
  • Head Height Max to 0.236

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list