DRYWALL SCREW #6 PK36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRYWALL SCREW #6 PK36

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1ME80
  • Mfr. Model # 1ME80
  • UNSPSC # 31161509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application For Attaching Drywall to Wood Stud
  • Finish Black Phosphate
  • Length 1"
  • Item Drywall Screws
  • Package Quantity 352
  • Material Carbon Steel
  • Size #6
  • Head Type Bugle
  • Drive Phillips
  • Type Standard
  • Driver Size #2
  • Head Dia. 0.319-0.331
  • Point Type Sharp
  • Head Height 0.236
  • Thread Type Coarse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list