Skip Content
DRYWALL SCREW #6 PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRYWALL SCREW #6 PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1ME83
  • Mfr. Model # 1ME83
  • UNSPSC # 31161509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.97 lbs

Technical Specs

  • Finish Black Phosphate
  • Application For Attaching Drywall to Wood Stud
  • Item Drywall Screws
  • Length 1-5/8"
  • Material Carbon Steel
  • Package Quantity 221
  • Size #6
  • Type Standard
  • Driver Size #2
  • Drive Phillips
  • Thread Type Coarse
  • Head Type Bugle
  • Point Type Sharp
  • Head Dia. 0.319-0.331
  • Head Height 0.236

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list