Skip Content
DRYWALL SCREW #6 PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRYWALL SCREW #6 PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1ME68
  • Mfr. Model # 1ME68
  • UNSPSC # 31161509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Application For Attaching Drywall to Wood or Metal Stud
  • Item Drywall Screws
  • Finish Black Phosphate
  • Length 1-5/8"
  • Material Carbon Steel
  • Type S12 Self Drilling
  • Size #6
  • Package Quantity 196
  • Drive Phillips
  • Driver Size #2
  • Thread Type Fine
  • Head Type Bugle
  • Point Type Self-Drilling
  • Head Height 0.236
  • Head Dia. 0.319-0.331
  • Drill Point Size #3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list