Skip Content
DRYWALL HAMMER,STEEL,12 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRYWALL HAMMER,STEEL,12 OZ

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6DWK4
  • Mfr. Model # 6DWK4
  • UNSPSC # 27112005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Item Drywall Hammer
  • Handle Steel
  • Face Milled
  • Overall Length 13-13/16"
  • Meets/Exceeds ANSI Standards
  • Cutting Edge 5-3/4"
  • Handle Material Steel
  • Head Material 1055 Medium Carbon Steel
  • Head Weight 12 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list