Skip Content
DRYWALL APPRENTICE KIT,7 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRYWALL APPRENTICE KIT,7 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13A767
  • Mfr. Model # 13A767
  • UNSPSC # 30161503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Technical Specs

  • Length (In.) 23-5/8
  • Includes 12" Stainless Mud Pan, 9" Sander, 10" Taping Knife, 12" Taping Knife, 12 oz. Drywall Hammer, 6" Putty Knife, 4" Drywall Patch
  • Item Drywall Apprentice Kit
  • Construction Polyester Bag
  • Width (In.) 10-5/16
  • Number of Pieces 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list