Skip Content
DRYWALL ANCHOR SELF DRILL NO8/NO10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRYWALL ANCHOR SELF DRILL NO8/NO10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU30532.000.0001
  • Mfr. Model # U30532.000.0001
  • UNSPSC # 31162103
  • CATALOGUE PAGE # 1091
  • Shipping Weight 0.015 lbs

Technical Specs

  • Package Quantity 100
  • Item Drywall Anchor
  • Drill Size 14mm
  • Screw Type Phillips/Slotted
  • Min. Wall Thickness 3/8"
  • Anchor Length 1-1/4"
  • Min. Thread Length 1-1/2"
  • Min. Hole Depth 1-5/8"
  • Screw Length 1-1/2"
  • Features Locks on Wall
  • Grip Range 3/8" to 1"
  • Wall Thickness 3/8 to 1"
  • Use With Screws

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list