Skip Content
DRYWALL ANCHOR SELF DRILL NO8/NO10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRYWALL ANCHOR SELF DRILL NO8/NO10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU30531.000.0001
  • Mfr. Model # U30531.000.0001
  • UNSPSC # 31162103
  • CATALOGUE PAGE # 1091
  • Shipping Weight 0.628 lbs

Technical Specs

  • Includes PH Screw #8x1-1/4
  • Item Drywall Anchor
  • Package Quantity 50
  • Screw Type Phillips
  • Screw Length 1-1/4"
  • Drill Size 14mm
  • Min. Wall Thickness 3/8"
  • Anchor Length 1-5/16"
  • Thread Size #8,#10
  • Features Locks On Walls
  • Use With Screws
  • Grip Range 3/8 - 1"
  • Min. Hole Depth 3/4"
  • Wall Thickness 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list