Skip Content
DRYERDESICCANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRYERDESICCANT

WILKERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WKRX06-02-000
  • Mfr. Model # X06-02-000
  • UNSPSC # 40141743
  • CATALOGUE PAGE # 2798
  • Shipping Weight 2.3 lbs

Product Details

Desiccant air dryer is ideal for drying small volumes of air. Protect branch lines exposed to temperatures below freezing. Convenient in-line mounting saves space. Premeasured desiccant packaged in convenient, easy-to-use bags for less waste. Silica gel desiccant material turns pink when saturated.

Technical Specs

  • Inlet/Outlet NPTF (In.) 1/4
  • CFM 5
  • Height (In.) 6.41
  • Total Capacity (Cu.-Ft.) 600
  • Type Desiccant Air Dryers
  • Max. SCFM @ 100 PSI 5
  • Width (In.) 2.72
  • ISO Class 2
  • (M)NPT Outlet (In.) 1/2
  • (F)NPT Inlet (In.) 1/2
  • Max. Operating PSI 150
  • Bowl Size (Lb.) 0.25
  • Application Air Tools, Instruments and Paint Spraying Equipment or Where Air Lines Must be Protected From Freeze-up
  • Dia. (In.) 3
  • Length (In.) 6-7/16
  • Item Desiccant Dryer
  • Package Quantity 1
  • Max. Operating Temp. (F) 125 Degrees
  • Desiccant Material Silica Gel
  • Bowl Polycarbonate
  • Dew Point (Deg. F) -40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list