Skip Content
DRYER REFRIGERATED AIR 30 CFM 110V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRYER REFRIGERATED AIR 30 CFM 110V

DV SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVRASD30
  • Mfr. Model # ASD30
  • UNSPSC # 23201202
  • CATALOGUE PAGE # 2793
  • Shipping Weight 1.0 lbs

Product Details

Prodry refrigerated air dryer. Equipped with an energy saving heat exchanger, high efficiency condensate separator and large surface area freon condenser. Built-in safety shut-off protects the compressor from a dryer malfunction or high temperatures.

Technical Specs

  • Max. Air Compressor HP 7.5
  • Refrigerant R134A