Skip Content
DRYER REFRIGERATED AIR 100 CFM 110V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRYER REFRIGERATED AIR 100 CFM 110V

DV SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVRASD100
  • Mfr. Model # ASD100
  • UNSPSC # 23201202
  • CATALOGUE PAGE # 2793
  • Shipping Weight 1.0 lbs

Product Details

Prodry refrigerated air dryer. Equipped with an energy saving heat exchanger, high efficiency condensate separator and large surface area freon condenser. Built-in safety shut-off protects the compressor from a dryer malfunction or high temperatures.

Technical Specs

  • Max. Air Compressor HP 25
  • Refrigerant R134A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list