DRYER HND ARFRC AUTO CHRM 115 VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRYER HND ARFRC AUTO CHRM 115 VOLT

AIRFORCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRYJ970A
  • Mfr. Model # J970A
  • UNSPSC # 47131707
  • CATALOGUE PAGE # 1747
  • Shipping Weight 7.3 lbs

Product Details

Airforce(TM) hand dryer, aluminum cover. Chrome. Dimensions 10.7 in. x 8.9 in. x 6.5 in. 120 V. High speed and energy efficient. Fast drying time of 10 ? 12 seconds. Surface mounted. No-touch operation. cUL certified.

Technical Specs

  • Depth 6-1/2"
  • Colour Chrome
  • Item Airforce(TM) Hand Dryer, Aluminum Cover
  • Height 10-3/4"
  • Width 8-29/32"
  • Voltage 120
  • Dry Time 12 sec.
  • Amps 9.2
  • Watts 1100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list