Skip Content
DRYER HAND WHITE / ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRYER HAND WHITE / ALUM

SMARTDRI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRYK974A
  • Mfr. Model # K974A
  • UNSPSC # 47131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.3 lbs

Product Details

Automatic operation, hands-free. Lowest energy consumption style. Surface mounted. 3 speed control programmable. On/off heating option.

Technical Specs

  • Colour White
  • Depth 7-39/64"
  • Height 12-1/2"
  • Voltage 110/120
  • Width 9-19/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list