DRYER HAND SENSOR STEEL WHITE EPOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRYER HAND SENSOR STEEL WHITE EPOX

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRD2902-287300
  • Mfr. Model # 2902-287300
  • UNSPSC # 47131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.9 lbs

Product Details

Aerix(TM) hand dryer, white epoxy cover. 10-3/5 in. H x 11-1/2 W x 4 in. D.

Technical Specs

  • Colour White
  • Depth 4"
  • Item Aerix(TM) Hand Dryer, White Epoxy Cover
  • Height 10-3/5"
  • Width 11-1/2"
  • Voltage 100/120, 50/60 Hz
  • Includes Mounting Screws
  • Finish Epoxy
  • Cover Material Epoxy Steel
  • Max. Air Temp. 111 Degrees F
  • Dry Time 15 sec.
  • Mounting Wall
  • Nozzle Fixed
  • Sound Level dB 70
  • Watts 1150
  • Standards UL 499, CSA C222, VDE GS, VDE EMC
  • ADA Compliant Yes
  • Amps 9.5/4.3
  • Dryer Activation Automatic
  • Air Flow Rate 9840 LFM

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list