Skip Content
DRYER HAND SENSOR CAST IRON WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRYER HAND SENSOR CAST IRON WHITE

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRD2903-280000
  • Mfr. Model # 2903-280000
  • UNSPSC # 47131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.35 lbs

Product Details

Aerix(TM) sensor operated hand dryer. 10 in. H x 11-1/8 in. W x 8-1/2 D.

Technical Specs

  • Depth 8-1/2"
  • Colour White
  • Height 10"
  • Item Aerix(TM) Sensor Operated Hand Dryer
  • Width 11-1/8"
  • Voltage 100/120, 50/60 Hz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list