DRYER HAND AIR 120-240 VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRYER HAND AIR 120-240 VAC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ3BU95
  • Mfr. Model # 3BU95
  • UNSPSC # 47131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.65 lbs

Technical Specs

  • Finish Epoxy Enamel
  • Item Hand Dryer
  • Nozzle Integral
  • Voltage 120/208/240
  • Dry Time 30 sec.
  • Standards ADA Compliant
  • Amps 10/6/5
  • Colour White
  • Height 10-3/5"
  • Depth 4"
  • Includes Cover Removal Tool
  • Max. Air Temp. 70 Degrees F Above Ambient
  • Cover Material Cast Aluminum
  • Width 9"
  • Sound Level dB 76
  • Mounting Wall
  • Watts 1000/1700
  • ADA Compliant Yes
  • Air Flow Rate 88 CFM
  • Dryer Activation Automatic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list