!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRYER HAND ADA WHITE/ CAST IRON

DRYER HAND ADA WHITE/ CAST IRON

SLIMDRI

DRYER HAND ADA WHITE/ CAST IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRYER HAND ADA WHITE/ CAST IRON

DRYER HAND ADA WHITE/ CAST IRON

SLIMDRI

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DRYL976A
  • Mfr. Model # L976A
  • UNSPSC # 47131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.6 lbs

Product Details

Surface mounted, low profile dryer - ADA compliant. 20% faster dry time than leading competitive surface-mounted, ADA compliant dryer. Universal voltage. Variable heat control. Anti-microbial treatment for hygenic use. Automatic activation.

Technical Specs

  • Item Hand Dryer, ADA, Cast Iron Cover
  • Voltage 115/208/230
  • Depth 6-29/32"
  • Colour White
  • Height 13-51/64"
  • Width 13"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list