Skip Content
DRYER HAND ADA WHITE/ ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRYER HAND ADA WHITE/ ALUM

SLIMDRI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRYL974A
  • Mfr. Model # L974A
  • UNSPSC # 47131707
  • CATALOGUE PAGE # 1747
  • Shipping Weight 9.0 lbs

Product Details

Surface mounted, low profile dryer - ADA compliant. 20% faster dry time than leading competitive surface-mounted, ADA compliant dryer. Universal voltage. Variable heat control. Anti-microbial treatment for hygenic use. Automatic activation.

Technical Specs

  • Colour White
  • Depth 6-29/32"
  • Height 13-51/64"
  • Item Hand Dryer, ADA, Aluminum Cover
  • Width 13"
  • Voltage 115/208/230

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list