DRYER,COMPRESSED AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRYER,COMPRESSED AIR

HANKISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JR56
  • Mfr. Model # 3JR56
  • UNSPSC # 23201202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 150.0 lbs

Technical Specs

  • CFM 50
  • Includes Ambient Air Filter and Inlet Strainer
  • Item Compressed Air Dryer
  • Features Power Cord, On/Off Switch, Fault Light and Automatic Condensate Drain
  • Phase 1
  • Max. Air Compressor HP 15
  • Voltage 115
  • Refrigeration Compressor HP 1-1/4
  • Filter Integral 3 Micron
  • ISO Class 6
  • Bracket Kit No
  • Full Load Amps 12.6
  • Overall Depth 17"
  • Overall Height 37"
  • Overall Width 17"
  • Pipe Size 3/4" NPT
  • Max. Pressure 250 PSI
  • Dew Point 50 Degrees F
  • Max. Ambient Temp. 110 Degrees F
  • Max. Inlet Temp. 180 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list