Skip Content
DRYER,COMPRESSED AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRYER,COMPRESSED AIR

HANKISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JR54
  • Mfr. Model # 3JR54
  • UNSPSC # 23201202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 87.35 lbs

Technical Specs

  • CFM 25
  • Features Power Cord, On/Off Switch, Fault Light and Automatic Condensate Drain
  • Item Compressed Air Dryer
  • Includes Ambient Air Filter and Inlet Strainer
  • Max. Air Compressor HP 7.5
  • Phase 1
  • Voltage 115
  • Refrigeration Compressor HP 5/8
  • Filter Integral 3 Micron
  • ISO Class 6
  • Bracket Kit No
  • Full Load Amps 8.7
  • Overall Height 28"
  • Overall Depth 13"
  • Pipe Size 1/2" NPT
  • Overall Width 10"
  • Max. Pressure 250 PSI
  • Power 0.7kW
  • Dew Point 50 Degrees F
  • Max. Ambient Temp. 110 Degrees F
  • Max. Inlet Temp. 180 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list