Skip Content
DRYER CARPET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRYER CARPET

DRI-EAZ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRIF504
  • Mfr. Model # F504
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1445
  • Shipping Weight 24.0 lbs

Technical Specs

  • Includes Hospital Grade Plug with Embedded Neon Lamp
  • Motor HP 1/4
  • Item Carpet/Floor Dryer
  • Number of Blades 6
  • CFM High 885
  • Number of Speeds 1
  • Housing Colour Blue
  • Housing Material Polyethylene
  • Hz 60
  • NEMA Plug Configuration 5-15P
  • Overall Height 9"
  • Overall Width 18"
  • Overall Length 24"
  • Propeller Material Polyethylene
  • Voltage 115 V
  • Standards ETL Listed to UL and CSA
  • Amps 1.9
  • Power Cord Length 15 ft.
  • Housing Width 18"
  • Housing Length 24"
  • Outlet Height 4"
  • Housing Height 9"
  • Outlet Width 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list