Skip Content
DRYER BOOSTER DUCT FAN,115V,9-1/2 D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRYER BOOSTER DUCT FAN,115V,9-1/2 D

SOLER & PALAU

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XAR5
  • Mfr. Model # 6XAR5
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.55 lbs

Technical Specs

  • CFM @ 0.000-In. SP 153
  • CFM @ 0.400-In. SP 114
  • CFM @ 0.600-In. SP 97
  • CFM @ 0.200-In. SP 130
  • CFM @ 1.500-In. SP 34
  • CFM @ 0.800-In. SP 84
  • CFM @ 1.000-In. SP 80
  • Includes Mounting Bracket And Current Sensor
  • Item Dryer Booster Duct Fan
  • Max. Amps 0.7
  • Motor RPM 2880
  • Hz 60
  • Voltage 115VAC
  • Wheel Type Backward Inclined
  • Watts 84
  • Housing Dia. 9-1/2"
  • Duct Dia. 4"
  • Housing Height 7-5/8"
  • Inlet Dia. 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list