DRYER BOOSTER DUCT FAN,115V,9-1/2 D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRYER BOOSTER DUCT FAN,115V,9-1/2 D

SOLER & PALAU

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XAR4
  • Mfr. Model # 6XAR4
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.9 lbs

Technical Specs

  • CFM @ 0.000-In. SP 153
  • CFM @ 0.200-In. SP 130
  • CFM @ 0.400-In. SP 114
  • CFM @ 0.600-In. SP 97
  • CFM @ 0.800-In. SP 84
  • CFM @ 1.000-In. SP 80
  • Item Dryer Booster Duct Fan
  • Includes Mounting Bracket And Attached Pressure Switch
  • Motor RPM 2880
  • CFM @ 1.500-In. SP 34
  • Hz 60
  • Watts 84
  • Max. Amps 0.7
  • Voltage 115VAC
  • Housing Dia. 9-1/2"
  • Wheel Type Backward Inclined
  • Duct Dia. 4"
  • Housing Height 7-5/8"
  • Inlet Dia. 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list