DRY RUN CAPACITOR,2 MFD,440V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRY RUN CAPACITOR,2 MFD,440V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22F172
  • Mfr. Model # 22F172
  • UNSPSC # 32121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Hz 60/50
  • For Use With Electric Motors
  • Item Motor Run Dry Capacitor
  • Standards cULs Recognized (E315415)
  • Overall Depth 21/32"
  • Temp. Range -40 Degrees C - 85 Degrees C
  • Overall Height 1-1/2"
  • Overall Width 1-7/16"
  • Terminal Type 1/4" Male Quick-Connect
  • Case Material Plastic
  • Case Height 1-1/8"
  • Microfarad Rating 2
  • Capacitor Shape Rectangle
  • Motor Capacitor Type Motor Run Capacitor
  • Capacitor Voltage 440 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list