Skip Content
DRY GRAPHITE LUBRICANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRY GRAPHITE LUBRICANT

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM274835
  • Mfr. Model # 274835
  • UNSPSC # 15121513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Flash Point -141 Degrees F
  • VOC Content 611 g/L
  • Lubricant Container Aerosol Can
  • Lubricant Film Dry
  • Lubricant Type Lubricant

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list