DRY ERASE MARKER,FINE,BLACK,PK3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRY ERASE MARKER,FINE,BLACK,PK3

EXPO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4AZJ3
  • Mfr. Model # 4AZJ3
  • UNSPSC # 44121708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Ink Colour Black
  • Item Dry Erase Marker
  • Standards Certified AP Nontoxic Ink Conforms to ASTM D4263
  • Features Retractable, Low Odor
  • Barrel Type Original
  • Tip Size Fine

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list