DRY ERASE MARKER,FINE,ASSORTED,PK6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRY ERASE MARKER,FINE,ASSORTED,PK6

EXPO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4AZJ4
  • Mfr. Model # 4AZJ4
  • UNSPSC # 44121708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Features Retractable, Low Odor
  • Item Dry Erase Marker Set
  • Ink Colour Black, Blue, Green, Red, Orange, Purple
  • Tip Size Fine
  • Standards Certified AP Nontoxic Ink Conforms to ASTM D4263
  • Barrel Type Original

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list