DRY ERASE MARKER,CHISEL,STARTER KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRY ERASE MARKER,CHISEL,STARTER KIT

EXPO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4AZJ2
  • Mfr. Model # 4AZJ2
  • UNSPSC # 44121708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • Features With Wipes and Eraser
  • Item Dry Erase Marker Set
  • Tip Size Chisel
  • Includes Wipes, Eraser
  • Standards Certified AP Nontoxic Ink Conforms to ASTM D4263
  • Ink Colour Black, Blue, Red
  • Barrel Type Original

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list