Skip Content
DRY ERASE BOARDS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRY ERASE BOARDS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RXF7
  • Mfr. Model # 2RXF7
  • UNSPSC # 44111905
  • CATALOGUE PAGE # 2151
  • Shipping Weight 1.0 lbs

Product Details

Easy to write on and wipe off. Includes marker tray and marker except GGM2RXE9 which includes marker with magnetic cap.Mounting hardware included. Portable double sided whiteboards (GGM2RXF7) include 4 casters.

Technical Specs

  • Depth 21"
  • Item Dry Erase Board
  • Frame Colour Silver
  • Frame Material Aluminum
  • Board Color White
  • Adjustable Height Range Not Adjustable
  • Dry Erase Product Grouping Dry Erase Board
  • Dry Erase Height 48"
  • Board Properties Magnetic, Reversible
  • Dry Erase Width 72"
  • Mounting/Mobility Type Mobile/Casters
  • Dry Erase Surface Finish Gloss
  • Board Frame Material Aluminum
  • Dry Erase Surface Type Melamine

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list