Skip Content
DRY ERASE BOARD STNDRD ALUM 8FTX4FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRY ERASE BOARD STNDRD ALUM 8FTX4FT

QUARTET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACB3413853800
  • Mfr. Model # 3413853800
  • UNSPSC # 44111905
  • CATALOGUE PAGE # 2151
  • Shipping Weight 21.202 lbs

Technical Specs

  • Height 4 ft.
  • Item Dry Erase Board
  • Width 8 ft.
  • Depth 5/8"
  • Includes Marker Tray and Quarter Dry Erase Marker
  • Frame Material Aluminium
  • Corner Shape Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list