Skip Content
DRY ERASE BOARD,24X36 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRY ERASE BOARD,24X36 IN

GHENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8PF84
  • Mfr. Model # 8PF84
  • UNSPSC # 44111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Item Dry Erase Board
  • Includes (1) Marker, Eraser
  • Frame Colour Silver
  • Frame Material Aluminum
  • Board Color White
  • Depth 3/8"
  • Adjustable Height Range Not Adjustable
  • Mounting/Mobility Type Wall Mounted
  • Dry Erase Product Grouping Dry Erase Board
  • Board Properties Non-Magnetic
  • Dry Erase Width 36"
  • Dry Erase Height 24"
  • Dry Erase Surface Finish Gloss
  • Board Frame Material Aluminum
  • Dry Erase Surface Type Melamine

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list