Skip Content
DRY ERASE BOARD,24IN W,SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRY ERASE BOARD,24IN W,SILVER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NUP8
  • Mfr. Model # 1NUP8
  • UNSPSC # 44111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.46 lbs

Technical Specs

  • Depth 5/8"
  • Includes Mounting Hardware and Tray
  • Item Dry Erase Board
  • Frame Material Aluminum
  • Frame Colour Silver
  • Board Color White
  • Adjustable Height Range Not Adjustable
  • Dry Erase Product Grouping Dry Erase Board
  • Board Properties Non-Magnetic
  • Mounting/Mobility Type Wall Mounted
  • Dry Erase Height 18"
  • Board Frame Material Aluminum
  • Dry Erase Width 24"
  • Dry Erase Surface Finish Gloss
  • Dry Erase Surface Type Melamine

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list