DRY DUST PAD, 18 IN., GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRY DUST PAD, 18 IN., GREEN

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ6PVT3
  • Mfr. Model # 6PVT3
  • UNSPSC # 47131617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour Green
  • For Use With 1TZG8, 1TZG9
  • Item Dust Mop
  • Length 18"
  • End Type Pad
  • Material Microfiber
  • Depth 5"
  • Launderable Yes
  • Antimicrobial No
  • Color Coding System No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list