Skip Content
DRY CORING BIT,54 IN,10 IN D, 5/8-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRY CORING BIT,54 IN,10 IN D, 5/8-1

HUSQVARNA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2LEA3
  • Mfr. Model # 2LEA3
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Technical Specs

  • Application Lightweight Brick And Block
  • Drilling Length (In.) 10
  • Item Dry Coring Bit
  • Size (In.) 5
  • For Use With Mfr. No. DM230
  • Thread Size 5/8-11

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list