DRUMS UP YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRUMS UP YELLOW

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC8091YE
  • Mfr. Model # 8091YE
  • UNSPSC # 11162200
  • CATALOGUE PAGE # 2703
  • Shipping Weight 19.8 lbs

Product Details

Drums-Up(TM) and Drums-Up(TM) Jr. let you control nuisance spills from drums sized up to 55 gallons. A 19.5 gallon sump Drums-Up Jr.(TM) catches liquid before it reaches your floor, reducing the risk of slip and fall injuries. Inexpensive containment for

Technical Specs

  • Colour Yellow
  • Standards EPA, SPCC, NPDES
  • Item 9-Drum Spillpal(TM)
  • Includes N/A
  • Container Type Spill Containment
  • Height 7-1/2"
  • Length 37-1/2"
  • Width 37-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list