Skip Content
DRUMS-UP JR. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUMS-UP JR.

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC8200YE
  • Mfr. Model # 8200YE
  • UNSPSC # 11162200
  • CATALOGUE PAGE # 2703
  • Shipping Weight 2.0 lbs

Product Details

Drums-Up(TM) and Drums-Up(TM) Jr. let you control nuisance spills from drums sized up to 55 gallons. A 19.5 gallon sump Drums-Up Jr.(TM) catches liquid before it reaches your floor, reducing the risk of slip and fall injuries. Inexpensive containment for

Technical Specs

  • Item Drums-Up Jr.(TM)
  • Colour Yellow
  • Standards EPA, SPCC, NPDES
  • Container Type Spill Containment
  • Includes N/A
  • Container Size 21.5" OD x 17.6" ID x 7.5" H
  • Length 17-1/4"
  • Height 7-1/2"
  • Width 17-1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list