!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ACCUMULATION CENTER, 1 DRUM, YELLOW

ACCUMULATION CENTER, 1 DRUM, YELLOW

JUSTRITE

ACCUMULATION CENTER, 1 DRUM, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACCUMULATION CENTER, 1 DRUM, YELLOW

ACCUMULATION CENTER, 1 DRUM, YELLOW

JUSTRITE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # JRT28652
  • Mfr. Model # 28652
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.35 lbs

Product Details

EcoPolyBlend(TM) Accumulation Center, 1 drum, 30% recycled polyethylene, Yellow.

Technical Specs

  • Item 1 Drum
  • Length 25"
  • Standards EPA 40 CFR 264.175, NFPA 1 The Uniform Fire Code 60.3.2.10, International Fire Code 2704.2.3, Spill Prevention, Control and Countermeasures (SPCC) Compliant, NFPA 30 9.13.1 and OSHA 29 CFR 1910.106(e)(2)(iii)
  • Height 5-1/2"
  • Spill Capacity 12 gal.
  • Width 25"

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: UL Environment Claims Validated

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list