Skip Content
DRUM WORKSTATION2 DRUMBLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM WORKSTATION2 DRUMBLACK

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT28683
  • Mfr. Model # 28683
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 108.0 lbs

Technical Specs

  • Colour Black
  • Height 47"
  • Item Covered Drum Spill Containment
  • Length 60"
  • Material Polyethylene
  • Width 39"
  • Number of Drums 2
  • Spill Capacity 180 gal.
  • Green Environmental Attribute 100% Total Recycled Content
  • Standards EPA, SPCC, NFP1, International Fire Code
  • Green Certification or Other Recognition UL Environment Claims Validation

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list