Skip Content
DRUM WORKSTATION STACK MODULE2 DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRUM WORKSTATION STACK MODULE2 DRUM

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT28668
  • Mfr. Model # 28668
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Item Double Drum Stack Module
  • Length 49"
  • Material Polyethylene
  • Colour Yellow
  • Height 12"
  • Width 46"
  • Load Capacity 1,500 lb.
  • Number of Drums 2
  • Green Certification or Other Recognition UL Environment Claims Validation

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list