DRUM MANAGEMENT DISPENSING SHELF, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRUM MANAGEMENT DISPENSING SHELF, BLACK

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT28671
  • Mfr. Model # 28671
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Product Details

EcoPolyBlend(TM) Drum Management Dispensing Shelf mounts to Stack Module, 100% recycled poly, Black.

Technical Specs

  • Colour Black
  • Height 16-1/2"
  • Includes Nylon Strapping
  • Item Drum Workstation Shelf
  • Length 19-1/2"
  • Width 18-3/4"
  • Standards NFPA 30 9.13.1 and OSHA 29 CFR 1910.106
  • Material Recycled Polyethylene
  • Load Capacity 60 lbs.
  • Environmental Claim Recycled Content

Compliance and Restrictions

  • Environmentally Friendly

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list